Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Tri-Clamp End x Hose Barb - 1.687" Long 304SS
Mfr # 14MPHR-1.5-304
Zoro # G5195204
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape Barb
- Body Material 304 Stainless Steel
- Standards 3A
Product Information
- Brand Steel & Obrien
- MFR # 14MPHR-1.5-304
- Zoro # G5195204
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Barb |
Body Material | 304 Stainless Steel |
Standards | 3A |
Basic Pipe Fitting Shape | Adapter |
Description
14MPHR - RUBBER HOSE ADAPTER - 1-1/2" X 1-1/2" X 1.687" OAL, Commonly referred to as hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a grooved end to create a tight seal for hose connections., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Cutter, Stainless Steel (4-S)
- GEBERIT Act Pl Omeag20 Dual Pl Br/Matt/Br Chr (115.085.KH.1)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008CH)
- ZORO SELECT Coupler, Female, 3 In (3LX46)
- STEEL & OBRIEN 1" Tri-Clamp End x Hose Barb - 1.687" Long 304SS (14MPHR-1-304)
- STEEL & OBRIEN 3" Tri-Clamp End x Hose Barb - 3.093" Long 304SS (14MPHR-3-304)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.50-304)
- STEEL & OBRIEN 3" Extended Tangent Butt Weld End Cap - 1-3/4" Long 316SS (S16W-3-PL-316)
- STEEL & OBRIEN 2-1/2" x 2" BPE 180 Deg. Weld U-Bend w/Bottom Clamp Outlet, 316SS SF4 (S2UBWWK-2.5X2-PM-316)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-2-316)
- STEEL & OBRIEN 4" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-4-1-304)
- Steel & Obrien Sanitary Tube Fittings