Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Tri-Clamp End Lateral Wye (Y) - 304SS
Mfr # 28AMP-1.5-304
Zoro # G5962063
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Wye
- Specific Pipe Fitting Shape Wye
Product Information
- Brand Steel & Obrien
- MFR # 28AMP-1.5-304
- Zoro # G5962063
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Wye |
Specific Pipe Fitting Shape | Wye |
Standards | 3A |
Description
28AMP - LATERAL WYE, CLAMP ENDS - 1-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (1PZA7)
- SLOAN Push Button Assembly, Toilets and Urinals (303365)
- KOHLER Aerator Kit (1046017-CP)
- ZORO SELECT 3" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N030010)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-2.5-304)
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-2-304)
- STEEL & OBRIEN 4" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-4-304)
- STEEL & OBRIEN 2" x 1/2" BPE Short Clamp Outlet x Weld Reducing Tee, 316SS SF1 (S7RSWWK-2X.50-PL-316)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Weld End Long Conc Reducer, 316SS SF1 (S31-1.5X.50-PL-316)
- STEEL & OBRIEN 1" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1-316)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0150X4.00-7-6)
- Steel & Obrien Sanitary Tube Fittings