Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Tri-Clamp End 45 Degree Elbow - 316SS
Mfr # 2KMP-1.5-316
Zoro # G5962081
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Standards 3A
- Specific Pipe Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Steel & Obrien
- MFR # 2KMP-1.5-316
- Zoro # G5962081
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Body Material | 316 Stainless Steel |
Description
2KMP - CLAMP 45 DEGREE ELBOW - 1-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL PIPE CUTR ENCLSD 1-1/8"" (35219)
- SLOAN Closet Override Switch and Yoke Assembly (EL141A)
- LEGEND VALVE 1/2" GALV SIDE OUTLET ELBOW (352-053C)
- WATTS Backflow Preventer Repair Kit (RK 009M2 RT 2)
- STEEL & OBRIEN 1" Tri-Clamp End 45 Degree Elbow - 316SS (2KMP-1-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Clamp End 90 Deg. Elbow - 304SS (L2CM-1.5-304)
- STEEL & OBRIEN 1/2" x 3/8" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-.50X.375-316)
- STEEL & OBRIEN 6" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-6-316)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp, Single Pin Clamp, Cross Hole Nut - 304SS (13MHHM-.50-304)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-S-316)
- STEEL & OBRIEN 4" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-4-304)
- Steel & Obrien Sanitary Tube Fittings