Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Swivel Joint Clamp Assembly - 304SS
Mfr # A12MPS-1.5-304
Zoro # G5159540
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish Unpolished
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Assembly
Product Information
- Brand Steel & Obrien
- MFR # A12MPS-1.5-304
- Zoro # G5159540
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | Unpolished |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Assembly |
Description
A12MPS - SWIVEL JOINT CLAMP - 1-1/2", Wider than a standard clamp, swivel joint clamps are shipped as an assembly including at clamp, gasket, and collar that encircles the connection allowing for the joint to move smoothly when the clamp is tightened.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 3/4" BLACK HEX BUSHING (350-627)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 3", PVC (FV10300SA)
- MOEN Aerator (52018F12)
- DEARBORN BRASS W and O Ck Ul Ant Bronze (K27AB)
- STEEL & OBRIEN 2" Swivel Joint Clamp Assembly - 304SS (A12MPS-2-304)
- STEEL & OBRIEN 4" Tri-Clamp End Solid Endcap - .312" Long 304SS (16AMP-4-304)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp End x Male Pipe Thread - 2.312" Long 304 (21MP-1.5X1-304)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-S-316)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Weld End Long Conc Reducer, 316SS SF1 (S31-1.5X.50-PL-316)
- STEEL & OBRIEN 2" x 1-1/2" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1 (S32-14MP-2X1.5-PL-316)
- STEEL & OBRIEN 1-1/2" Butt Weld Domed Cap - 3/8" Long 316SS (16W-1-5-316)
- Steel & Obrien Sanitary Tube Fittings