Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Female I-Line End x Long Butt Weld - 2.031" Long 304SS
Mfr # 15WLI-1.5-304
Zoro # G5221052
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type I-Line
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1-1/2"
- Standards 3A
- Specific Pipe Fitting Shape Ferrule
Product Information
- Brand Steel & Obrien
- MFR # 15WLI-1.5-304
- Zoro # G5221052
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | I-Line |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Specific Pipe Fitting Shape | Ferrule |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Ferrule |
Description
15WLI - FEMALE I-LINE LONG WELD FERRULE - 1-1/2", These stainless steel sanitary fitting adapters create a transition between weld connections and I-Line fittings, which have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. I-Line fittings offer higher performance against vibrations, temperature, and pressure., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI TFS-0750 CPVC ADAPTER FIPT 3/4 IN (4135-007SS)
- NDS DrainTech 0902SDB Drain Grate, 5/16 in Grate Opening, 27.29 sq-in Open Surface Area, 9 in L, 9 in W (980/0902SDB)
- RHEEM-RUUD 85 gal., Commercial Electric Water Heater, 240 VAC, 1 or 3 Phase (ES85-36-G)
- SHARKBITE Disconnect Tongs, SS, 1/2" Tube Size (U711A)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-3-316)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp End x Female Pipe Thread - 1.687" Long 304 (22MP-2X1.5-304)
- STEEL & OBRIEN 8" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-8-304)
- STEEL & OBRIEN 4" x 3" BPE Clamp x Weld Conc Reducer, 6-3/8" Long 316SS SF4 (S31K-4X3-PM-316)
- STEEL & OBRIEN 3" x 2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-3X2-PL-316)
- STEEL & OBRIEN 3" Butt Weld Domed Cap - 1-1/4" Long 316SS (16W-3-5-316)
- DIXON Polished 90deg., Weld Elbow 316LSS, 6" (B2WCL-R600P)
- Steel & Obrien Sanitary Tube Fittings