Shop All Butterfly Valves
Steel & Obrien
1-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm
Mfr # BFVPC-1.5-316-EPDM
Zoro # G5235804
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Tube Size 1-1/2"
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Product Information
- Brand Steel & Obrien
- MFR # BFVPC-1.5-316-EPDM
- Zoro # G5235804
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1-1/2" |
Details
Body Material | 316 Stainless Steel |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVPC - BUTTERFLY VALVE, PULL HANDLE / CLAMP ENDS - 1-1/2", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design allows valve to be placed into different positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, SS, 2", 45 Degrees (ZUSA-PF-7472)
- ROTHENBERGER Tube Cutter, 1/8" to 1-1/8" Cutting Cap. (70020)
- EAGLE GROUP 28" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2424-1-16/3)
- ARO Valve Assembly, 1/8 in Port, NPT (460-3)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-2-304-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Silicone (BFVMTC-2-316-SILICONE-RED)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Weld Ends, 304-Epdm (BFVTW-4-304-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Viton (BFVPC-2-304-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-2-316-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Epdm (BFVPC-2-304-EPDM)
- BONOMI NSF, Butterfly Lug, 21/2", EPDM, SS Disc (N501S-21/2)
- Steel & Obrien Valves