Shop All Butterfly Valves
Steel & Obrien
1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Silicone
Mfr # BFVMTC-1.5-316-SILICONE-RED
Zoro # G5234973
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Tube Size 1-1/2"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
Product Information
- Brand Steel & Obrien
- MFR # BFVMTC-1.5-316-SILICONE-RED
- Zoro # G5234973
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1-1/2" |
Details
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Description
BFVMTC - BUTTERFLY VALVE - METAL TRIGGER HANDLE / CLAMP ENDS - 1-1/2", Type of quarter-turn stainless steel sanitary valve, these Butterfly Valves use a disc mounted on a rotating shaft to control. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design with stainless steel squeezable trigger allows valve to be manually locked into several positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAUCETURE EVP1006 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Nickel (EVP1006)
- ZORO SELECT 2" FNPT 316 SS Threaded Union (600U111N020)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Brushed Brass (KASK217)
- PARKER 1/4" A-LOK Brass Double Ferrule Nut (4NU4-B)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-1.5-316-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton (BFVPW-3-316-VITON)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-3-304-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-3-316-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Clamp Ends/Dual Acting, 316-Viton (BFVAC-2-DA-316-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-2-316-EPDM)
- ALFA LAVAL Service Kit LKB Butterfly Valve 4 Viton (9611923045)
- Steel & Obrien Butterfly Valves