Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Butt Weld End Short 45 Deg. Elbow - 304SS Polished
Mfr # 2WK-1.5-7-304
Zoro # G5491812
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Tube Size 1-1/2"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Standards 3A
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Steel & Obrien
- MFR # 2WK-1.5-7-304
- Zoro # G5491812
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Body Material | 304 Stainless Steel |
Description
2WK - WELD SHORT 45 DEGREE ELBOW - 32RA ID, 32RA OD - 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Male Elbow, 3/8" x 1/8" Pipe Size (706235-0602)
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNC02)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001360)
- THRIFCO PLUMBING Dishwasher to Garbage Disposal Drain Hose Adapter (4400222)
- STEEL & OBRIEN 1" x 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-1X.50-316)
- STEEL & OBRIEN 4" x 3" Tri-Clamp Concentric Reducer - 5-1/8" Long 316SS (31-14MP-4X3-316)
- STEEL & OBRIEN 1" x 1/2" BPE Weld End Long Conc Reducer, 4" Long 316SS SF1 (S31-1X.50-PL-316)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 316SS Unpolished (7WWW-1-1-316)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-.50-RWN-304)
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1.5X1-PL-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long Tee - 316SS Polished (7W-1.5-7-316)
- Steel & Obrien Sanitary Tube Fittings