Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" BPE Tri-Clamp End Tee - 316SS SF4
Mfr # S7MP-1.5-PM-316
Zoro # G5149704
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Tube Size 1-1/2"
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Tee
Product Information
- Brand Steel & Obrien
- MFR # S7MP-1.5-PM-316
- Zoro # G5149704
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Tee |
Basic Pipe Fitting Shape | Tee |
Description
S7MP - BPE CLAMP TEE - 15RA EP ID, 32RA OD - 1-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Tee Pvc Comp 1-1/2Ips Thread (CPT-1500-T)
- STREAMLINE Refrigeration Press Fitting (RP07004)
- FERNCO 4" Flexible Coupling (P1055-44)
- STERLING Seal, Pile (1080399)
- STEEL & OBRIEN 3" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF4 (S2CKW-3-PM-316)
- STEEL & OBRIEN 3" Tri-Clamp, Purity Style - 304SS (P13MHHM-3-304)
- STEEL & OBRIEN 12" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-12-304)
- STEEL & OBRIEN 1-1/2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-1.5-PL-316)
- STEEL & OBRIEN 2-1/2" Threaded John Perry Short Weld Ferrule - .844" Long 316SS (15TRFJP-2.5-316)
- STEEL & OBRIEN 3/4" Butt Weld End x Mnpt Adapter - 1-5/8" Long 316SS (19WB-.75-316)
- STEEL & OBRIEN 4" Female I-Line End x Short Butt Weld - 1.348" Long 316SS (15WI-4-316)
- Steel & Obrien Tube Fittings