Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1
Mfr # S7WSKW-1.5-PL-316
Zoro # G5239654
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 1-1/2"
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Steel & Obrien
- MFR # S7WSKW-1.5-PL-316
- Zoro # G5239654
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Tee |
Description
S7WSKW - BPE SHORT OUTLET RUN TEE - 20RA ID, 32RA OD - 1-1/2", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Enclosed Feed Tube Cutter, 1/4-2 3/8 In (3CYV6)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, D, 2" Coupler x 2" Female NPT (BULK-CGF-39)
- ELKAY Electronic Sensor And Wiring (31384C)
- ZORO SELECT 1" FNPT SS Threaded Outlet (4307002840)
- STEEL & OBRIEN 4" BPE Short Outlet Clamp End Tee - 316SS SF1 (S7MPS-4-PL-316)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 304SS Polished (7WWW-1-7-304)
- STEEL & OBRIEN 4" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-4-PL-316)
- STEEL & OBRIEN 1-1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF4 (STL14AM7-1.5-PM-316)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-2.5-1-304)
- STEEL & OBRIEN 1" x 1/2" BPE Weld End Long Conc Reducer, 4" Long 316SS SF4 (S31-1X.50-PM-316)
- SANITUBE Pol Cross 316L, 1-1/2" Od/Id (9W6P-150)
- Steel & Obrien Tube Fittings