Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF4
Mfr # S2KS-1.5-PM-316
Zoro # G5150903
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Tube Size 1-1/2"
- Basic Pipe Fitting Shape Elbow
- Specific Pipe Fitting Shape 45 Degree Elbow
Product Information
- Brand Steel & Obrien
- MFR # S2KS-1.5-PM-316
- Zoro # G5150903
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Body Material | 316 Stainless Steel |
Description
S2KS - BPE WELD LONG 45 DEGREE ELBOW - 15RA EP ID, 32RA OD - 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRINKPOD 5 Micron Sediment Water Filter Cartridge 10 in. x 2.5 in. Whole House, PK 12 (BF-POE10-SD5M-12PK)
- SHOWERSCAPE 24" Shower Slide Bar W/ Pin Wall Hook, Polished Brass (K180A2)
- KOHLER Spring Clip (1235558)
- PARKER 1/2" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-8-20)
- STEEL & OBRIEN 6" Tri-Clamp End x Light Wall Tank Weld - 6" Long 316SS (14WLMP-6-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long Tee - 316SS Polished (7W-1.5-7-316)
- STEEL & OBRIEN 8" Tri-Clamp, Asme High Pressure Clamp - Long 316SS (13ASME-8-316)
- STEEL & OBRIEN 4" Tri-Clamp End x Light Wall Tank Weld - 4" Long 304SS (14WLMP-4-304)
- STEEL & OBRIEN 4" x 3" Conc. Butt Weld Reducer - 4" Long 316SS Unpolished (31W-4X3-1-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Male Pipe Thread - 3.281" Long 316 (21MP-2.5-316)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp End x Hose Barb - 1.687" Long 316SS (14MPHR-1.5X1-316)
- Steel & Obrien Sanitary Tube Fittings