Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF1
Mfr # S2KS-1.5-PL-316
Zoro # G5147099
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 1-1/2"
- Basic Pipe Fitting Shape Elbow
- Specific Pipe Fitting Shape 45 Degree Elbow
Product Information
- Brand Steel & Obrien
- MFR # S2KS-1.5-PL-316
- Zoro # G5147099
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Body Material | 316 Stainless Steel |
Description
S2KS - BPE WELD LONG 45 DEGREE ELBOW - 20RA ID, 32RA OD - 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 3" Black Pipe Nipple Sch 40 (0330020009)
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (90310)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (9209)
- GRUVLOK Coupling, Ductile Iron, 1 1/2 x 1 in (0390137909)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp End x Male Pipe Thread - 2.312" Long 304 (21MP-1.5X1-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-2.5-316)
- STEEL & OBRIEN 4" Threaded Bevel Seat x Short Weld End - 1.219" Long 304SS (15TRF-4-304)
- STEEL & OBRIEN 1-1/2" x 3/4" Conc. Butt Weld Reducer - 3" Long 316SS Polished (31W-1.5X.75-7-316)
- STEEL & OBRIEN 3" Butt Weld Domed Cap - 1-1/4" Long 316SS (16W-3-5-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Heavy Tank Weld - 1-5/8" Long 304SS (14MPW-1.5-304)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 2" (ZUSA-STF-BW-13)
- Steel & Obrien Sanitary Tube Fittings