Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF4
Mfr # STL14AM7-1.5-PM-316
Zoro # G5145209
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Tube Size 1-1/2"
- Specific Pipe Fitting Shape Ferrule
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Ferrule
Product Information
- Brand Steel & Obrien
- MFR # STL14AM7-1.5-PM-316
- Zoro # G5145209
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Ferrule |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Ferrule |
Description
STL14AM7 - BPE CLAMP X AWF FERRULE - 15RA EP ID, 32RA OD - 1-1/2" X 1-3/4", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Escutcheon, Two Piece, 1-1/2 In (4FEZ3)
- SLOAN Trim Plate, Single Hole Faucet, Chrome (SFP-22-A)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 1 1/2 In (0500406947)
- DIXON Adapter, 2x2 In, 250psi, Male AdapterxFNPT (G200-A-BR)
- STEEL & OBRIEN 1-1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1 (STL14AM7-1.5-PL-316)
- STEEL & OBRIEN 3/4" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-.75-7-316)
- STEEL & OBRIEN 1-1/2" Back-Up Flange (150# Bolt Pattern) - 3/8" Long 316SS (38SL-1.5-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Mnpt Adapter - 1-3/4" Long 304SS (19WB-1.5-304)
- STEEL & OBRIEN 2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-2-PL-316)
- STEEL & OBRIEN 1" & 1-1/2" x 3/8" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-1X.375-316)
- STEEL & OBRIEN 3" BPE Weld End Cross - 316SS SF1 (S9WWWW-3-PL-316)
- Steel & Obrien Tube Fittings