Shop All Sanitary Tube Fittings
Steel & Obrien
1" & 1-1/2" x 3/8" Tri-Clamp End x Fnpt Thermometer Cap - 316SS
Mfr # 23BMP-1X.375-316
Zoro # G5185982
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape Cap
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Cap
Product Information
- Brand Steel & Obrien
- MFR # 23BMP-1X.375-316
- Zoro # G5185982
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" & 1-1/2" x 3/8" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Cap |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Cap |
Standards | 3A |
Description
23BMP - THERMOMETER CAP - 1" & 1-1/2" x 3/8" NPT, Commonly referred to as thermometer or instrument caps, these stainless steel sanitary fittings are adapters with a threaded interface for a thermometer (purchased separately)., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (CPH440B-D6)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Angle (7153790)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRADQ2219551)
- JOHN GUEST Female Swivel Connector, 1/2 in Tube Size, Plastic, White (PEISTC2034)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-2.5-316)
- STEEL & OBRIEN 2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-2X.75-316)
- STEEL & OBRIEN 8" Tri-Clamp End Solid Endcap - 1/2" Long 316SS (16AMP-8-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-2-316)
- STEEL & OBRIEN 8" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 316SS (L14AM7-8-316)
- STEEL & OBRIEN 3" Female I-Line Solid Endcap - .687" Long 304SS (16AI-15I-3-304)
- STEEL & OBRIEN 2-1/2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-2.5-304)
- Steel & Obrien Tube Fittings