Shop All Sanitary Tube Fittings
Steel & Obrien
1" & 1-1/2" Tri-Clamp Single Pin Squeeze Clamp - 304SS
Mfr # 13MHHMQ-1-304
Zoro # G5498523
original price:
$33.39
18% off
new price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Body Material 304 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # 13MHHMQ-1-304
- Zoro # G5498523
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Clamp |
Description
13MHHMQ - TRI-CLAMP SQUEEZE CLAMP - 1" & 1-1/2", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. Squeeze clamp can be useful for one handed installaion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Mf Handshower Kit, 1.75Gpm (22176-G-2BZ)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 40 (5P685)
- MERIT BRASS 1/2 In. Lead Free Brass Union - FNPT - 125 PSI - Import (XNL187-08)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (420-E2805ABCP)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Reducing Clamp End Tee - 316SS SF1 (S7RMP-1.5X.75-PL-316)
- STEEL & OBRIEN 4" x 2" BPE Weld End Short Conc Reducer, 5-1/8" Long 316SS SF1 (S31S-4X2-PL-316)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp Eccentric Reducer - 3" Long 316SS (32-14MP-2.5X2-316)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-1-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-1.5-7-304)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-2X1.5-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Hose Barb - 2.312" Long 316SS (14MPHR-2-316)
- Steel & Obrien Sanitary Tube Fittings