Shop All Sanitary Tube Fittings
Steel & Obrien
1" & 1-1/2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS
Mfr # 13MHHS-1-304
Zoro # G5498663
original price:
$21.83
37% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Clamp
Product Information
- Brand Steel & Obrien
- MFR # 13MHHS-1-304
- Zoro # G5498663
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Clamp |
Body Material | 304 Stainless Steel |
Description
13MHHS - TRI-CLAMP (3 SEGMENT) - 1" AND 1-1/2", Offering more flexibility than standard single pin clamps, three-segment clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. , CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 Deg, 3/4 In, FPT x FPT (650733 3/4)
- LEGEND VALVE 1-1/2" X 24" GALVANIZED NIPPLE (356-301)
- LDR INDUSTRIES 311 RC-1238 COUPLING 1/2X3/8 GALV REDUCE (501851)
- DURAVIT Vero Undermount Sink White (0330430017)
- STEEL & OBRIEN 3" Butt Weld End Long Tee - 304SS Polished (7W-3-7-304)
- STEEL & OBRIEN 2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-2X.75-304)
- STEEL & OBRIEN 2-1/2"X 2" Butt Weld End Reducing Long Tee - 304SS, (7RW-2.5X2-1-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-1.5-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Tee, Short Outlet - 304SS (7MPS-1.5-304)
- STEEL & OBRIEN 1" Butt Weld End Long 90 Deg. Elbow - 316SS Unpolished (L2S-1-1-316)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0200X72.00-7-6)
- Steel & Obrien Sanitary Tube Fittings