Shop All Pallet Rack Uprights
Steel King
Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 48 in D, Vista Green
Mfr # RTFAG048144F01VG
Zoro # G1980857
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$203.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Load Capacity 27,790 lb.
- Pallet Rack Style Roll Formed
- Overall Width 3 in
- Pallet Rack Connection Type Teardrop
Product Information
- Brand Steel King
- MFR # RTFAG048144F01VG
- Zoro # G1980857
- Country of Origin United States
- Category Pallet Rack Uprights
Dimensions
Overall Height | 12 ft |
Overall Width | 3 in |
Overall Depth | 48 in |
Height | 144" |
Depth | 48" |
Footplate Width | 3 in |
Footplate Depth | 4 1/2 in |
Details
Pallet Rack Item | Upright Frame |
Item | Upright Frame |
Pallet Rack Construction | Teardrop |
Load Capacity | 27,790 lb. |
Pallet Rack Style | Roll Formed |
Pallet Rack Connection Type | Teardrop |
Gauge | 14 ga |
Color | Green |
Footplates | 4 1/2 in x 3 in |
Finish | Powder Coated |
Material | Steel |
Standards | RMI |
Upright Gauge | 14 |
Description
Upright Frame, Overall Depth 48 in, Overall Height 12 ft, Overall Width 3 in, Footplate Depth 4 1/2 in, Footplate Width 3 in, 27,790 lb Load Capacity, Green, Powder Coated, 14 ga, Steel, Teardrop Pallet Rack Connection Type, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC112YL)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, Blue, 11 5/8 in L (30080BLUE)
- VESTIL Drumgrabber, 24 x 31 x 8 (DGS-A-PSD)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Blue, 7 3/8 in L (PB74-3 Blue)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 96 in H, 3 in W, 42 in D, Vista Green (RTFAG042096F01VG)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 96 in H, 3 in W, 36 in D, Vista Green (RTFAG036096F01VG)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 36 in D, Vista Green (RTFAG036144F01VG)
- STEEL KING Upright Frame, Bolted, Structural Style, 96 in H, 3 in W, 36 in D, Precaution Blue (BCF3L036096F03PB)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 240 in H, 3 in W, 42 in D, Precaution Blue (RTFBP042240F01PB)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 42 in D, Precaution Blue (RTFAP042144F01PB)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 192 in H, 3 in W, 48 in D, Green (IU24480192)
- Steel King Pallet Rack Uprights