Shop All Pallet Rack Uprights
Steel King
Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 36 in D, Vista Green
Mfr # RTFAG036144F01VG
Zoro # G1980750
product price: $200.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$200.99
Free 30-Day Returns
Key Features
- Load Capacity 27,790 lb.
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Width 3 in
- Pallet Rack Connection Type Teardrop
Product Information
- Brand Steel King
- MFR # RTFAG036144F01VG
- Zoro # G1980750
- Country of Origin United States
- Category Pallet Rack Uprights
Dimensions
Overall Height | 12 ft |
Overall Width | 3 in |
Overall Depth | 36 in |
Height | 144" |
Depth | 36" |
Footplate Width | 3 in |
Footplate Depth | 4 1/2 in |
Details
Item | Upright Frame |
Pallet Rack Item | Upright Frame |
Load Capacity | 27,790 lb. |
Pallet Rack Construction | Teardrop |
Pallet Rack Style | Roll Formed |
Pallet Rack Connection Type | Teardrop |
Gauge | 14 ga |
Color | Green |
Standards | RMI |
Material | Steel |
Finish | Powder Coated |
Footplates | 4 1/2 in x 3 in |
Mounting | Floor |
Upright Gauge | 14 |
Description
Upright Frame, Overall Depth 36 in, Overall Height 12 ft, Overall Width 3 in, Footplate Depth 4 1/2 in, Footplate Width 3 in, 27,790 lb Load Capacity, Green, Powder Coated, 14 ga, Steel, Teardrop Pallet Rack Connection Type, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Nesting Storage Shelf Bin, Plastic, 30178, 11-1/8 in W in x 17-5/8 in D in x 4 in H, Blue (30178BLUE)
- WHITMOR 10Pk Chr Clothes Hanger (6060-5086-10)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. D Gray Epoxy Coated Steel Shelf for LocBoard (56186)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 6 Shelves, Black (32V417)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 48 in D, Vista Green (RTFAG048144F01VG)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 96 in H, 3 in W, 42 in D, Vista Green (RTFAG042096F01VG)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 96 in H, 3 in W, 36 in D, Vista Green (RTFAG036096F01VG)
- STEEL KING Upright Frame, Bolted, Structural Style, 96 in H, 3 in W, 36 in D, Precaution Blue (BCF3L036096F03PB)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 42 in D, Precaution Blue (RTFAP042144F01PB)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 240 in H, 3 in W, 42 in D, Precaution Blue (RTFBP042240F01PB)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 240 in H, 3 in W, 42 in D, Green (IU24420240)
- Steel King Pallet Racks