Shop All Shelving & Rack Accessories
Steel King
Seismic Welded Step Beam 144"L, Orange
Mfr # SBRUG600144ZP
Zoro # G3099376
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$92.89
Free 30-Day Returns
Key Features
- Color Orange
- Material Steel
- Overall Depth 3 in
- Overall Height 6 in
- Standards RMI
Product Information
- Brand Steel King
- MFR # SBRUG600144ZP
- Zoro # G3099376
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 3 in |
Overall Height | 6 in |
Overall Width | 144 in |
Beam Step Height | 1 5/8 in |
Beam Step Depth | 13/16 in |
Beam Height | 6 in |
Details
Item | Beam |
Color | Orange |
Material | Steel |
Standards | RMI |
Pallet Rack Construction | Teardrop |
Pallet Rack Beam Style | Step Beam |
Load Capacity | 8,020 lb |
Finish | Powder Coated |
Pallet Rack Style | Roll Formed |
Pallet Rack Item | Beam |
Beam Gauge | 14 ga |
Beam Style | Step |
Pallet Rack Connection Type | Teardrop |
Pallet Rack Metal Forming Type | Roll Formed |
Description
Beam, 14 ga, Beam Height 6 in, Beam Step Depth 13/16 in, Beam Step Height 1 5/8 in, Step Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 3 in, Overall Height 6 in, Overall Width 144 in, 8,020 lb Load Capacity, Steel, Powder Coated, Orange, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19909)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW99)
- RUBBERMAID Storage Tote, Clear, Plastic, 13 3/8 in L, 13 3/8 in W, 5 1/2 in H, 3.75 gal Volume Capacity (RMCC160000)
- REGISTRY Top-Opening Safe, 15in, Black (DS-RG2050)
- STEEL KING Upright Frame Pallet Rack 36" x 36" x 192", Blue (BCF3L036192F03PB)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 192"H, Green (RTFAG042192F01VG)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 240"H, Green (RTFAG042240F01VG)
- STEEL KING Upright Frame Pallet Rack 42" x 42" x 192", Blue (BCF3L042192F03PB)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 144"H, Green (RTFBG042144F01VG)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 192"H, Green (RTFBG042192F01VG)
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS Shelf Support (N189-183)
- Steel King Shelving & Rack Accessories