Shop All Pallet Rack Accessories
Steel King
Row Spacer, 8 L x 3 W, Blue
Mfr # RSC3G008PB
Zoro # G1967756
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Color Blue
- Material Steel
- Finish Powder Coated
- Includes Hardware
Product Information
- Brand Steel King
- MFR # RSC3G008PB
- Zoro # G1967756
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 8 in |
Overall Depth | 3 in |
Overall Height | 6 in |
Width | 8" |
Depth | 3" |
Height | 2" |
Details
Pallet Rack Accessory Item | Row Spacer |
Color | Blue |
Material | Steel |
Finish | Powder Coated |
Includes | Hardware |
Item | Row Spacer |
For Use With | SK3000 upright w/ 3 in wide columns |
Pallet Rack Construction | Bolted |
Standards | RMI |
Load Capacity | 3500 lb. |
Compatible Manufacturer Model Number | SK3000 |
Description
Row Spacer, Overall Depth 3 in, Overall Height 6 in, Overall Width 8 in, Steel, Blue, Powder Coated, Compatible Manufacturer Model Number SK3000, Hardware, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Strobe Tube for 141ST, VALS (K149128A)
- FIREKING Data Safe, 3 Hour, 7.9 cu.ft. Capacity (DM4420-3)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx60"L Shelf, Proform, Green Epoxy (1860P)
- AZAR DISPLAYS 24"W X 24"H One-Sided Pegboard Panel, PK2 (772424-BLK)
- STEEL KING Pallet Rack Support, Steel (PSHSP048G)
- STEEL KING Pallet Rack Support, Steel (PSHSP036G)
- NO STACK Pallet Cones, English/French/Spanish, 8" x 8" x 10", Ylw/Black Print, PK50 (CONEYW)
- WIRECRAFTERS Offset Mounting Clip, 7inW, Gray, 6in BaseD (BR7PK)
- GLOBAL INDUSTRIAL Extra Heavy Duty Frame Guard, Center (798645)
- GLOBAL INDUSTRIAL Pallet Rack Wire Deck Divider, 40D x 18H (968642)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Backstop, 144in L, 6in Offset (B2354946)
- Steel King Pallet Rack Components