Shop All Guard Rails
Steel King
Rack Protector Left, 7-3/4W x 46L x 5In H
Mfr # GDLL11046YW
Zoro # G8705182
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 8"
- Overall Height 8 in
- Mounting Floor
- Overall Width 48 in
Product Information
- Brand Steel King
- MFR # GDLL11046YW
- Zoro # G8705182
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 8" |
Overall Height | 8 in |
Overall Width | 48 in |
Overall Depth | 7 in |
Usable Opening Depth | 46 in |
Usable Opening Width | 4 5/16 in |
Base Width | 7 11/16 in |
Base Depth | 49 3/4 in |
Opening Width | 5 in |
Opening Depth | 2 in |
Details
Material | Steel |
Pallet Rack and Door Track Guard Item | Outside Rack Guard Left |
Mounting | Floor |
Color | Yellow |
Includes | (4) 3/4 x 5 1/2 in Anchors |
Wall Thickness | 3/8 in |
Standards | RMI |
Item | Outside Rack Guard Left |
Finish | Painted |
Description
Outside Rack Guard Left, Mounting Location Outside Left, Bolt-On Mounting Type, Opening Depth 2 in, Opening Width 5 in, Overall Depth 7 in, Overall Height 8 in, Overall Width 48 in, Yellow, Painted, Steel, (4) 3/4 in x 5 1/2 in Anchors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 4 ft Fiberglass Stepladder, 250 lb Capacity (FS2004)
- ZORO SELECT Plat Castr Kit, Rubber, 8 in., 2400 lb., PK4 (5PKH9)
- MAZZELLA Crosby S-4320 Latch Kit 5T Carbon 7T Alloy Hook, 2.88"L X 1.04"W (1096562)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25105)
- STEEL KING Pallet Rack Protector, 8W x 4L x 12In H (FPS3-4D012YW)
- STEEL KING Pallet Rack Protector, 8W x 8L x 18In H (FPS3-4D018YW)
- STEEL KING Pallet Rack Protector, 8W x 4L x 24In H (FPS3-4D024YW)
- STEEL KING Pallet Rack Protector, 2Wx2Lx24-3/4In H (SP3L1024YW)
- STEEL KING Guard Rail, 3-Rib, Bolted, Length 32 In (GR03YW)
- VESTIL ENERGY ABSORBING PLATE (BOL-EAP-R-3-8X8)
- QUEUE SOLUTIONS Queue Solutions CrowdMaster 1000 Steel Barricade, 100inL x 43inH, Flat Feet, Orange (BARR8-FL-OE)
- Steel King Warehouse Safety Guards & Protectors