Steel King

Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 12 ft H, 102 in W, 42 in D


product price: $663.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pallet Rack Construction Teardrop
  • Pallet Rack Style Roll Formed
  • Overall Height 12 ft
  • Number of Shelves 2
  • Usable Width 8 ft
See all product information

Product Information

Dimensions

Overall Height 12 ft
Overall Width 102 in
Overall Depth 42 in
Usable Width 8 ft
Beam Step Height 1 5/8 in
Beam Step Depth 1 in
Beam Height 4 3/4 in
Footplate Width 3 in
Footplate Depth 4 in

Details

Item Pallet Rack Starter Unit
Pallet Rack Item Starter Unit
Pallet Rack Construction Teardrop
Pallet Rack Style Roll Formed
Capacity per Shelf 6,080 lb
Number of Shelves 2
Color Green/Orange
Upright Gauge 14 ga
Pallet Rack Beam Style Step Beam
Standards RMI
Load Capacity 27,790 lb
Footplates 4 1/2 in x 3 in
Includes (2) Uprights, (4) Beams
Beam Gauge 12 ga
Finish Powder Coated
Material Steel
Upright Load Capacity @ 36 in 22,780 lb
Connection Type Teardrop
Whole Unit Load Capacity 12,160 lb
Pallet Rack Configuration Starter
Beam Style Step Beam
Metal Forming Type Roll Formed
Includes Decking No
Number of Levels 2
Load Capacity per Shelf 6,080 lb

Description

Pallet Rack Starter Unit, Beam Height 4 3/4 in, Beam Step Depth 1 in, Beam Step Height 1 5/8 in, Step Beam Beam Style, 12 ga, Footplate Depth 4 in, Footplate Width 3 in, Overall Depth 42 in, Overall Height 12 ft, Overall Width 102 in, Load Capacity per Shelf 6,080 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 22,780 lb, No, Number of Levels 2, Whole Unit Load Capacity 12,160 lb, Usable Width 8 ft, RMI, Green/Orange, Teardrop Connection Type, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.