Shop All Shelving & Rack Accessories
Steel King
Pallet Rack Frame 42"W x 42"D x 240"H, Green
Mfr # RTFAG042240F01VG
Zoro # G2145459
product price: $329.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$329.99
Free 30-Day Returns
Key Features
- Color Green
- Gauge 14 ga
- Material Steel
- Overall Depth 42 in
- Overall Height 20 ft
Product Information
- Brand Steel King
- MFR # RTFAG042240F01VG
- Zoro # G2145459
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 42 in |
Overall Height | 20 ft |
Overall Width | 3 in |
Depth | 42" |
Height | 240" |
Width | 42" |
Footplate Width | 3 in |
Footplate Depth | 4 1/2 in |
Details
Item | Upright Frame |
Color | Green |
Gauge | 14 ga |
Material | Steel |
Standards | RMI |
Load Capacity | 27,790 lb |
Pallet Rack Construction | Teardrop |
Footplates | 4 1/2 in x 3 in |
Finish | Powder Coated |
Pallet Rack Item | Upright Frame |
Pallet Rack Style | Roll Formed |
Mounting | Floor |
Upright Gauge | 14 |
Pallet Rack Connection Type | Teardrop |
Description
Upright Frame, Overall Depth 42 in, Overall Height 20 ft, Overall Width 3 in, Footplate Depth 4 1/2 in, Footplate Width 3 in, 27,790 lb Load Capacity, Green, Powder Coated, 14 ga, Steel, Teardrop Pallet Rack Connection Type, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Keyhole Pilaster, 36" L (T21-1036)
- EKENA MILLWORK Bradford Steel Bracket, Powder Coated Black 2"W x 9"D x 9"H (BKTM02X09X09BRPBL)
- NEW AGE Aluminum Wall Shelf, 15"D x 36"W x 13-1/4"H, Silver (NS943)
- VALLEY CRAFT Heavy Duty Steel Cabinet, 36x18x72", Smok (F89782A5)
- STEEL KING Pallet Rack Support 42" x 3-1/2" x 1-5/8", Gray (PSHSP042G)
- STEEL KING Pallet Rack Row Spacer 12" x 3-3/16" (RSR3G008G)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 192"H, Green (RTFAG042192F01VG)
- STEEL KING Seismic Welded Step Beam 144"L, Orange (SBRUG600144ZP)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 144"H, Green (RTFBG042144F01VG)
- STEEL KING Upright Frame Pallet Rack 36" x 36" x 192", Blue (BCF3L036192F03PB)
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Country Lemon Non-Adhesive Shelf Liner (04F-C7H5P-06)
- Steel King Shelving & Rack Accessories