Shop All Bulk Containers
Steel King
Green Bulk Container, Steel, 36.4 cu ft Volume Capacity
Mfr # HDWT3240VG
Zoro # G3336551
product price: $788.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$788.99
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 4,000 lb
- Material Steel
- Overall Length 32 in
- Overall Height 30 1/2 in
Product Information
- Brand Steel King
- MFR # HDWT3240VG
- Zoro # G3336551
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 32 in |
Overall Height | 30 1/2 in |
Overall Width | 40 in |
Inside Height | 24 in |
Bottom Inside Length | 35 in |
Inside Width | 30 in |
Bottom Inside Width | 30 in |
Inside Length | 35 in |
Description
Bulk Container, Color Green, Container Wall Type Solid, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature -20 Degrees F, Mobility Stationary, Number of Drop Doors 1, Overall Height 30 1/2 in, Overall Length 32 in, Overall Width 40 in, Stackable Yes, Stacking Capacity 4,000 lb, Volume Capacity 36.4 cu ft, Weight Capacity 4,000 lb, Collapsible No, Includes Lid No, Bottom Inside Length 35 in, Bottom Inside Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Security Safe, 0.50 ft³, Digital Keypad Lock (SENX055)
- GLARO Coat Rack, 1 Shelf, 72 In W, Satin Aluminum (501-72SA)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H (35240GREY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180CL)
- STEEL KING Green Bulk Container, Steel, 17.8 cu ft Volume Capacity (RCCM324024VG)
- STEEL KING Green Bulk Container, Steel, 26.7 cu ft Volume Capacity (RCCM404824VG)
- STEEL KING Green Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity (HF4WM454842VG)
- ORBIS Black Bulk Container Lid, Plastic (CGP4048-1)
- PIG Black Polyethylene Box|Hard Rubber Wheels, Storage Capacity 26.5 cu. ft./each Volume Capacity (BOX302-01)
- ORBIS Black Collapsible Bulk Container, Plastic, 25.2 cu ft Volume Capacity (HDR4048-34 BLACK)
- RUBBERMAID Container 20Ga Feed-Seed W/Lid (1868861)
- Steel King Bulk Containers