Shop All Bulk Containers
Steel King
Green Bulk Container, Steel, 17.8 cu ft Volume Capacity
Mfr # RCCM324024VG
Zoro # G3336527
product price: $645.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$645.99
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 4,000 lb
- Material Steel
- Overall Height 28 1/2 in
- Overall Width 41 1/2 in
Product Information
- Brand Steel King
- MFR # RCCM324024VG
- Zoro # G3336527
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 33 1/2 in |
Overall Height | 28 1/2 in |
Overall Width | 41 1/2 in |
Folded Depth | 40 in |
Bottom Inside Length | 32 in |
Inside Width | 32 in |
Inside Length | 40 in |
Bottom Inside Width | 40 in |
Inside Height | 24 in |
Description
Bulk Container, Color Green, Container Wall Type Solid, Folded Depth 40 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature -20 Degrees F, Mobility Stationary, Overall Height 28 1/2 in, Overall Length 33 1/2 in, Overall Width 41 1/2 in, Stackable Yes, Stacking Capacity 4,000 lb, Volume Capacity 17.8 cu ft, Weight Capacity 4,000 lb, Collapsible Yes, Includes Lid No, Bottom Inside Length 32 in, Bottom Inside Width 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Hook, 6", PK10 (787CX5)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243618-2K195)
- IRON HORSE Boltless Shelving Unit, 18"D x 69"W x 84"H, 4 Shelves, Steel (21198)
- TRITON PRODUCTS Wall Storage Unit with (12) 5-3/8 L x 4-1/8 W x 3 H Yellow Bins & (12) 7-3/8 L x 4-1/8 W x 3 H Blue Bins (3-1020YBWS)
- STEEL KING Green Bulk Container, Steel, 26.7 cu ft Volume Capacity (RCCM404824VG)
- STEEL KING Green Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity (HF4WM454842VG)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1GRAY)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 5000 Lb Capacity (239344)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 12.9 cu ft Volume Capacity (BN3230342010000)
- MYTON INDUSTRIES Blue Bulk Container, Plastic, 7 cu ft Volume Capacity (4LMC3)
- QUANTUM STORAGE SYSTEMS Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Clear (QUS957CL)
- Steel King Bulk Containers