Shop All Orbital, Random and Triangle Sanders
Steel Grip
Steel Grip 2504702 18V Pad Sander Cordless
Mfr # 2504702
Zoro # G504031729
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steel Grip
- MFR # 2504702
- Zoro # G504031729
- UPC # 843518087183
- Country of Origin China
- Category Orbital, Random and Triangle Sanders
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Pad Sander Cordless
- Type: Pad Sander
- Charge Time: 60 min
- Color: Black
- Speed: 10000 opm
- Power: 18V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 1/4 in Needle Nose Plier Multi-Component Grip Handle (34 32 130 ESD)
- VEGA Slotted 8-10 Insert Bit x 1" Tin (125F10A-TI)
- MIDWEST FASTENER 7/8" x 1/4" x 1/2" Carbon Brushes 4PK (66765)
- BETA Speed Brace, 1/2" Drive (009200862)
- STEEL GRIP Steel Grip 2009024 12000 OPM Steel Grip 1.3A Corded 1 by 3 Sheet Sander (2009024)
- STEEL GRIP Steel Grip 2504751 5 in. Corded Random Orbit Sander ; Assorted (2504751)
- STEEL GRIP Random Orbit Sander 2.2A (S1B-AJ9-125)
- STEEL GRIP RANDOM ORBIT SANDER 5"" (JD2521U)
- BOSCH ORBITAL SANDER 5"" (ROS20VSK)
- METABO Compact Orbital Disc Sander, 3-1/8 In (SXE400)
- HARDIN 18V 4.0Ah Lithium-Ion Cordless Random Orbital Polisher / Sander (HD-4800-DC)
- Steel Grip Sanders & Accessories