Shop All Flame Resistant Hoods
Steel Grip
Hood, Aluminized Thermonol
Mfr # ATH451A
Zoro # G3474466
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminized Thermonol
- Size Universal
- Fabric Weight 19 oz
- For Use With Over Face Mask or Glasses
- Length 11"
Product Information
- Brand Steel Grip
- MFR # ATH451A
- Zoro # G3474466
- UPC # 662748028311
- Country of Origin Multiple
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Length | 11" |
Details
Item | Hood |
Material | Aluminized Thermonol |
Fabric Weight | 19 oz |
For Use With | Over Face Mask or Glasses |
Description
Hood, Fabric Weight 19 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F52)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Sq, PK25 (43653)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Green, XL, PR (47-200)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-550)
- STEEL GRIP Hood, Aluminized PFlame Resistant Rayon (ARL451A)
- STEEL GRIP Flame Resistant Hood, White, Nomex(R) (NK 2310)
- SALISBURY Arc Flash Replacement Chin Cup (AS12CLR)
- HONEYWELL SALISBURY Arc Flash Balaclava Hood, Flame Resistant Nomex/Lenzing, ATPV 10 cal/sq cm, White, Universal Size (AFHOOD10)
- PIP Fire Hood, Straight Cut, Nomex(R)/Lenzig (906-2080NOL7B)
- HONEYWELL SALISBURY Flame Resistant Balaclava, Over The Hea (AFHOOD12)
- NATIONAL SAFETY APPAREL Flame Resistant Balaclava, Carbon X(R) (H49CX)
- Steel Grip Arc Flash and Flame Resistant Clothing