Shop All Welding Aprons
Steel Grip
High Heat Bib Apron, Thermonol, 36 x 24 In
Mfr # TH125-36
Zoro # G1966316
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermonol(R) w/Kevlar(R) Thread
- Length 36 in
- Features High Heat Welding Bib Apron
- Neck Closure Adjustable Strap
- Adjustable Locations Neck, Waist
Product Information
- Brand Steel Grip
- MFR # TH125-36
- Zoro # G1966316
- UPC # 662748007897
- Country of Origin United States
- Category Welding Aprons
Dimensions
Length | 36 in |
Size | 24 x 36" |
Details
Item | Apron |
Material | Thermonol(R) w/Kevlar(R) Thread |
Features | High Heat Welding Bib Apron |
Neck Closure | Adjustable Strap |
Adjustable Locations | Neck, Waist |
Apron Type | Bib Apron |
Waist Closure | Adjustable Strap |
Description
Adjustable Locations Neck, Waist, Apron Type Bib Apron, Features High Heat Welding Bib Apron, Apron, Length 36 in, Material Trade Name Thermonol(R), Neck Closure Adjustable Strap, Size 24 x 36 In., Stitching Material Kevlar(R), Waist Closure Adjustable Strap, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1.25In Reflective Number 3, 10PK (B00366)
- ARTISTIC NuDell, Clear Plastic Sign Holder, All-Purpose, 8 1/2 X 11 (37085Z)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478U38 (478U38)
- CONDOR No Smoking Sign, 10 in Height, 14 in Width, Plastic, English, Spanish (34GJ70)
- STEEL GRIP High Heat Bib Apron, Thermonol, 48 x 24 In (TH125-48)
- MAGID Weld Pro 24 x 48 Tan Leather BibStyle Apron (100T-48)
- BDG Welding Apron, Leather, Pearl Gray, 48" L (64-1-63-48)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- STEINER INDUSTRIES Side Split Cowhide Waist Apron, Leather (82160)
- SALISBURY Flame-Resistant Ins. Apron, Ylw/Orng, 42In (APR1)
- STEINER Split Leg Welding Bib Apron, Lthr, 42x24In (12170)
- Steel Grip Welding Protection