Shop All Flame Resistant Hoods
Steel Grip
Flame Resistant Hood, White, Nomex(R)
Mfr # NK 2310
Zoro # G9057142
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Over The Head
- Size Universal
- Color White
- Material Nomex(R)
- Features 2-Ply Stretch White Nomex(R) Hood with 1-Ply Cape, Flame Resistant and Launderable, Full Face Opening
Product Information
- Brand Steel Grip
- MFR # NK 2310
- Zoro # G9057142
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Details
Item | Flame Resistant Hood |
Style | Over The Head |
Color | White |
Material | Nomex(R) |
Features | 2-Ply Stretch White Nomex(R) Hood with 1-Ply Cape, Flame Resistant and Launderable, Full Face Opening |
Areas Covered | Ears and Head |
Garment Type | Over the Head |
Description
Areas Covered Ears and Head, Color White, Features 2-Ply Stretch White Nomex(R) Hood with 1-Ply Cape, Flame Resistant and Launderable, Full Face Opening, Garment Type Over the Head, Material Nomex(R), Flame Resistant Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Beware of Dog Welcome Mat Funny Welcome Mat, 18 x 30-Inch (10-106-047)
- OAKLEY SI Flak 2.0 XL Desert w/ Prizm Tungsten Polar (OO9188-8459)
- QUICK DAM Bucket Flood Bags, PK20 (QDGGFB-20)
- BAFFIN Knee Boots, Size 8, 13" H, Green, Plain, PR (8562-0000-394)
- STEEL GRIP Hood, Aluminized Thermonol (ATH451A)
- STEEL GRIP Hood, Aluminized PFlame Resistant Rayon (ARL451A)
- INNOTEX Fire Hood, Regular, 21 In, Natural (HINNO331)
- STEINER INDUSTRIES FR Cotton Welding Hood, , Hook and Loop (11303)
- NATIONAL SAFETY APPAREL Hood, Aluminized Carbon Kevlar(R) (H58NLHG)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, Beige, PBI(R)/Rayon(R) (H31PK)
- NATIONAL SAFETY APPAREL Flame Resistant UltraSoft Knit Hood, 12 cal/sq cm, NFPA 70E Arc-Rated, FR Balaclava, Navy, One Size (H11RY)
- Steel Grip Workwear and Protective Clothing