Shop All Disposable Sleeves
Steel Grip
Cut Resistant Arm Guard, L, 9 In. L, PR
Mfr # CN 820-9 L
Zoro # G0066166
product price: $14.39
/pr
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 2-Ply Cane Nylon
- Size L
- Cuff Style Hook and Loop
- Cut-Resistant Material Cane Nylon
Product Information
- Brand Steel Grip
- MFR # CN 820-9 L
- Zoro # G0066166
- Country of Origin Multiple
- Category Disposable Sleeves
Dimensions
Size | L |
Sleeve Size | L |
Details
Item | Cut-Resistant Sleeves |
Color | White |
Material | 2-Ply Cane Nylon |
Cuff Style | Hook and Loop |
Cut-Resistant Material | Cane Nylon |
ANSI/ISEA Abrasion Level | 0 |
Application | Cut Protection |
Standards | ANSI/ISEA |
ANSI/ISEA Cut Level | 2 |
ANSI/ISEA Puncture Level | 0 |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level 2, Sleeve Style Sleeve, Color White, Standards ANSI/ISEA, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS Jug Cap (Bagged) (3042B)
- DUNLOP Boots, Men's 8, Women's 10, Black, PR (ND68A93.CH)
- HY-KO Speed Limit 5 Mph Sign 12" x 18" (A00031)
- TRIMACO Spray Suit, Xl, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28033)
- MAGID EconoWear Poly Plus 18 Sleeves (SL9P)
- TYVEK Sleeve, PK 100 (IC501BWH0001000S)
- ALPHA PRO TECH White, Microporous Laminate, Elastic (MS-01J06-8)
- UVETO Add-A-Sleeve, Navy, L/XL (AU AASL-XLNV)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX97)
- PIP Disposable Sleeve, White, 18" L, PK200 (C3812)
- ERGODYNE Chill-Its 6695 Sun Protection Arm Sleeves, Polyester/Spandex, Medium/Large, Camo (12191)
- Steel Grip Disposable Sleeves