Shop All Flame Resistant & Arc Flash Jackets & Coats
Steel Grip
Aluminized Jacket, Thermonol, L
Mfr # ATH 1136-35
Zoro # G0033616
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35 in
- Material Thermonol
- Closure Type Snaps
- Fabric Weight 19 oz
- Garment Type Jacket
Product Information
- Brand Steel Grip
- MFR # ATH 1136-35
- Zoro # G0033616
- UPC # 662748045295
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 35 in |
Maximum Chest Size | 44 in |
Details
Item | Aluminized Jacket |
Material | Thermonol |
Closure Type | Snaps |
Fabric Weight | 19 oz |
Garment Type | Jacket |
Description
Closure Type Snaps, Fabric Weight 19 oz, Garment Type Jacket, Length 35 in, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution, 7" Height, Aluminum, 10" x 7", Landscape, Look Out For Forklifts (OS-CS-A-710-L-19198)
- DON-JO Men's / Handicap ADA Blue Bathroom Sign with Braille (HS907046)
- GLOWEAR BY ERGODYNE High-visibility Orange Bomber Jacket size (8381)
- VIKING Rain Bib Overall, Green, XL, 1 Pocket, Nylon (U6330PG-XL)
- STEEL GRIP Aluminized Jacket, Thermonol, XL (ATH 1136-35)
- STEEL GRIP Aluminized Jacket, Thermonol, 2XL (ATH 1136-35)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, XL (ARL 1136-35)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, 4XL (WC 16750)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, XL (WC 16750)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, 3XL (OWCP 9450-30)
- LAKELAND High Performance FR Hi-Vis Jacket, Hi-Vi (IJKT12ANT29RTMD)
- Steel Grip Flame Resistant & Arc Flash Jackets & Coats