Shop All General Hand Tool Kits
Steel Grip
36 in L Pickup Tool
Mfr # TA5105
Zoro # G700535847
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Material Aluminum
- Magnetic/Nonmagnetic Magnetic
- Color Yellow
Product Information
- Brand Steel Grip
- MFR # TA5105
- Zoro # G700535847
- UPC # 843518020128
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | 36 in |
Details
Material | Aluminum |
Magnetic/Nonmagnetic | Magnetic |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" Drive Impact Extension, SAE (10607)
- GRAY TOOLS 9" Lineman's Combination Plier, With Cutter (B218B)
- MILWAUKEE TOOL 1 in. SAE Ratcheting Combination Wrench (45-96-9232)
- OTC Pilot Bearing Puller, 3/4 in. (7318)
- STEEL GRIP Comb Tool Set 27 Pc (DR63710)
- GREENLEE General Hand Tool Kit, No. of Pcs. 12 (0159-13)
- XCELITE General Hand Tool Kit, No. of Pcs. 48 (TCA150STN)
- BONDHUS 13 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: .050-3/8" (38637)
- TENG TOOLS TT1236 12 Piece 12 Point Metric Combination Spanner Set (TT1236)
- TRUPER Truper ZP5C Railroad & Clay Pick Head - 5 lbs. (441717)
- PERFORMANCE TOOL Electrical Repair Kit, 285 Pcs (W5207)
- Steel Grip General Hand Tool Kits