Shop All Electrical Boxes
Steel City
Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular
Mfr # Phased Out
Zoro # G210105851
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 cu in
- Box Type Utility Box
- Number of Gangs 1
- Material Steel
- Length 4 in
Product Information
- Brand Steel City
- MFR # Phased Out
- Zoro # G210105851
- UPC # 785991178807
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 2-1/8 in |
Depth | 1-7/8 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 13 cu in |
Box Type | Utility Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT2401B)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A202006LP)
- QUICKCABLE Primary Wire, 14 Gauge, White, 100ft. (230409-100)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14DUE32AD)
- STEEL CITY Electrical Box, 12.5 cu in, Old Work Box, Steel, Rectangular (CDOWTG-25)
- STEEL CITY Electrical Box, 14.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (58371 1/2)
- STEEL CITY Electrical Box, 31 cu in, Floor Box, 1 Gang, Steel, Rectangular (61 W)
- STEEL CITY Electrical Box, 7.5 cu in, Switch Box, 0 Gang, Steel, Rectangular (SWB-25)
- STEEL CITY Electrical Box, 90 cu in, Floor Box, 2 Gang, Steel, Rectangular (664-SC)
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151CFB-BHL-OW)
- RACOORPORATED Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8196)
- Steel City Electrical Boxes