Shop All Electrical Boxes
Steel City
Electrical Box, 12.5 cu in, Old Work Box, Steel, Rectangular
Mfr # CDOWTG-25
Zoro # G110474859
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Box Type Old Work Box
- Material Steel
- Length 3 in
- Width 2 in
Product Information
- Brand Steel City
- MFR # CDOWTG-25
- Zoro # G110474859
- UPC # 785991103373
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 2-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Box Type | Old Work Box |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20a Watertight Replacement Caps (HBL50W52)
- TOPAZ STRAP 4 IN TWO HOLE RIGID (530)
- LINEMASTER Footswitch (537-SWH)
- BRAD HARRISON BRAD HARRISON 2R6004A20A120 FEMALE STRAIGHT 12IN 6P CONNECTOR (2R6004A20A120)
- STEEL CITY Electrical Box, 21 cu in, Square Box, Steel, Square (52151V1234(8197))
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151 3/4)
- STEEL CITY Electrical Box, 14.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (58371 1/2)
- STEEL CITY Electrical Box, 12.5 cu in, Switch Box, Steel, Rectangular (LXOW-25)
- STEEL CITY Electrical Box, 7.5 cu in, Switch Box, 0 Gang, Steel, Rectangular (SWB-25)
- STEEL CITY Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (CDOW-25)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJBX52100)
- Steel City Electrical Boxes