Shop All Industrial Storage Cabinets
Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 30" W, 72" H
Mfr # AAH-30RB-C
Zoro # G804858071
product price: $538.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$538.99
Free 30-Day Returns
Key Features
- Overall Width 30"
- Material Steel
- Assembled/Unassembled Assembled
- Gauge 24
- Number of Shelves 4
Product Information
- Brand Steel Cabinets Usa
- MFR # AAH-30RB-C
- Zoro # G804858071
- UPC # 81957102875
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 30" |
Overall Height | 72" |
Depth | 18" |
Details
Material | Steel |
Assembled/Unassembled | Assembled |
Color | Charcoal |
Gauge | 24 |
Number of Shelves | 4 |
Item | Storage Cabinet |
Number of Doors | 2 |
Shelf Capacity | 180lbs evenly distributed |
Construction | Welded |
Locking Points | 1 Point |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID Clip Wall U Shaped Bag-12 (7561)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet - Set of 2 (2-5GMC-WH)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA1)
- PARTNERS BRAND Storage Bin, 2 in W, 4-1/2 in H, White, 12 in L, 50 PK (BINMT212)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-G)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (AAH-36RBMAG3-P)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AF-361-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (MAAH-36722RB-B)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (W-367224DS-B)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-W-244-L)
- Steel Cabinets Usa Industrial Storage Cabinets