Shop All Underwater Rescue Gear
This Product is Discontinued
Stearns
Surface Rescue Dry Suit, Orange/Black, L (Discontinued)
Mfr # 2000023958
Zoro # G6640195
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Fits Chest Size 44 in to 46 in
- Length 64 1/2 in
- Color Orange/Black
- Closure Type Zipper
Product Information
- Brand Stearns
- MFR # 2000023958
- Zoro # G6640195
- Country of Origin Thailand
- Category Underwater Rescue Gear
Dimensions
Size | L |
Fits Chest Size | 44 in to 46 in |
Length | 64 1/2 in |
Length (Straight Wireway) | 64 1/2 in |
Details
Item | Surface Rescue Dry Suit |
Color | Orange/Black |
Closure Type | Zipper |
Maximum User Weight | 330 lb |
Pockets | 0 |
Buoyancy | 15 1/2 lb |
Standards | USCG Approved Type V |
Includes | Internal Suspenders, Padded Polyurethane Reinforced Knees and Elbows |
Material | Nylon |
Description
Surface Rescue Dry Suit, Material Nylon, Color Orange/Black, Buoyancy 15 1/2 lb, Includes Internal Suspenders, Padded Polyurethane Reinforced Knees and Elbows, Closure Type Zipper, Standards USCG Approved Type V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.