Shop All Underwater Rescue Gear
This Product is Discontinued
Stearns
Surface Rescue Dry Suit, 48" to 50" Chest (Discontinued)
Mfr # 2000023959
Zoro # G6639888
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Xl
- Fits Chest Size 48 in to 50 in
- Length 65 39/64 in
- Color Orange/Black
- Closure Type Zipper
Product Information
- Brand Stearns
- MFR # 2000023959
- Zoro # G6639888
- Country of Origin Thailand
- Category Underwater Rescue Gear
Dimensions
Size | Xl |
Fits Chest Size | 48 in to 50 in |
Length | 65 39/64 in |
Length (Straight Wireway) | 65 39/64 in |
Details
Item | Surface Rescue Dry Suit |
Color | Orange/Black |
Closure Type | Zipper |
Maximum User Weight | 330 lb |
Pockets | 0 |
Standards | USCG Approved Type V |
Buoyancy | 15 1/2 lb |
Includes | Internal Suspenders, Padded Polyurethane Reinforced Knees and Elbows |
Material | Nylon |
Description
Surface Rescue Dry Suit, Material Nylon, Color Orange/Black, Buoyancy 15 1/2 lb, Includes Internal Suspenders, Padded Polyurethane Reinforced Knees and Elbows, Closure Type Zipper, Standards USCG Approved Type V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.