Shop All Life Vests
This Product is Discontinued
Stearns
Flotation Vest, Orange, Nylon, XL (Discontinued)
Mfr # 2000011412
Zoro # G0902002
This Product is Discontinued
Key Features
- Color Orange
- Size Xl
- Flotation Material Foam
- PFD Style Standard Life Jacket
- Outer Material Nylon
Product Information
- Brand Stearns
- MFR # 2000011412
- Zoro # G0902002
- UPC # 044411003229
- Country of Origin Cambodia
- Category Life Vests
Dimensions
Size | Xl |
Fits Chest Size | 48 in to 50 in |
Length | 20 1/2 in |
Overall Length | 20 1/2 in |
Chest Size - Minimum | 48 in |
Chest Size - Maximum | 50 in |
Size - Maximum | XL |
Details
Item | Life Jacket |
Color | Orange |
Flotation Material | Foam |
PFD Style | Standard Life Jacket |
Outer Material | Nylon |
Standards | UL |
Vest Closure Type | Buckle, Zipper |
Buoyancy | 15 1/2 lb |
Features | Safety Preparedness and Emergency Rescue Applications |
USCG Type | Type III |
Closure Type | Zipper and Buckle |
Material | Nylon |
Pockets | 2 |
Buoyant Material | Foam |
Product Type | Personal Flotation Device |
Closure | Buckle, Zipper |
Style | Life Jacket |
Description
Life Jacket, USCG Performance Level Not Applicable, Overall Length 20 1/2 in, Buoyant Material Foam, Standards UL, Color Orange, Buoyancy 15 1/2 lb, USCG Type Type III, Size - Maximum XL, Size - Minimum Not Applicable, Product Type Personal Flotation Device, Chest Size - Maximum 50 in, Chest Size - Minimum 48 in, Closure Buckle, Zipper, Features Safety Preparedness and Emergency Rescue Applications, Outer Material Nylon, Style Life Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.