Shop All Life Vests
This Product is Discontinued
Stearns
Flotation Vest, Orange, Nylon, 3XL (Discontinued)
Mfr # I465ORG-07-000F
Zoro # G3385471
This Product is Discontinued
Key Features
- Flotation Material Foam
- Length 20 in
- Size 3XL
- Closure Type zipper
- Features Safety Preparedness and Emergency Rescue Applications
Product Information
- Brand Stearns
- MFR # I465ORG-07-000F
- Zoro # G3385471
- UPC # 044411002628
- Country of Origin China
- Category Life Vests
Dimensions
Length | 20 in |
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Chest Size - Maximum | 56 in |
Overall Length | 20 in |
Size - Maximum | 3XL |
Chest Size - Minimum | 54 in |
Details
Flotation Material | Foam |
Item | Life Jacket |
Closure Type | zipper |
Features | Safety Preparedness and Emergency Rescue Applications |
Color | Orange |
Standards | UL |
PFD Style | Standard Life Jacket |
Buoyancy | 15 1/2 lb |
USCG Type | Type III |
Vest Closure Type | Zipper |
Material | Nylon |
Outer Material | Nylon |
Pockets | 4 |
Closure | Zipper |
Product Type | Personal Flotation Device |
Style | Life Jacket |
Buoyant Material | Foam |
Description
Life Jacket, USCG Performance Level Not Applicable, Overall Length 20 in, Buoyant Material Foam, Standards UL, Color Orange, Buoyancy 15 1/2 lb, USCG Type Type III, Size - Maximum 3XL, Size - Minimum Not Applicable, Product Type Personal Flotation Device, Chest Size - Maximum 56 in, Chest Size - Minimum 54 in, Closure Zipper, Features Safety Preparedness and Emergency Rescue Applications, Outer Material Nylon, Style Life Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.