Shop All Life Vests
This Product is Discontinued
Stearns
Flotation Vest, Orange, Nylon, 3XL (Discontinued)
Mfr # 2000011414
Zoro # G1616142
This Product is Discontinued
Key Features
- Features (2) Buckles
- USCG Type III
- Standards UL, USCG
- Color Orange
- Length 20 1/2 in
Product Information
- Brand Stearns
- MFR # 2000011414
- Zoro # G1616142
- UPC # 044411003274
- Country of Origin Cambodia
- Category Life Vests
Dimensions
Fits Chest Size | 54 in to 56 in |
Length | 20 1/2 in |
Size | 3XL |
Details
Features | (2) Buckles |
USCG Type | III |
Item | Life Jacket |
Standards | UL, USCG |
Color | Orange |
Closure Type | Zipper and Buckle |
Flotation Material | Foam |
Material | Nylon |
PFD Style | Standard Life Jacket |
Outer Material | Nylon |
Buoyancy | 15 1/2 lb |
Vest Closure Type | Buckle, Zipper |
Pockets | 2 |
Description
Life Jacket, Standards UL, USCG, Color Orange, Buoyancy 15 1/2 lb, USCG Type III, Outer Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.