Shop All Life Vests
This Product is Discontinued
Stearns
Flotation Device, Work, Orange (Discontinued)
Mfr # 2000004520
Zoro # G4887942
This Product is Discontinued
Key Features
- Color Orange
- Size Universal
- Flotation Material Foam
- PFD Style Standard Life Jacket
- Outer Material Nylon
Product Information
- Brand Stearns
- MFR # 2000004520
- Zoro # G4887942
- UPC # 044411000044
- Country of Origin China
- Category Life Vests
Dimensions
Size | Universal |
Fits Chest Size | 50 in to 52 in |
Length | 25 1/2 in |
Details
Item | Life Jacket |
Color | Orange |
Flotation Material | Foam |
PFD Style | Standard Life Jacket |
Outer Material | Nylon |
Standards | UL, USCG |
Vest Closure Type | Belt, Buckle |
Buoyancy | 17 1/2 lb |
Closure Type | Belt and Buckle |
Material | Nylon Shell, Closed-Cell Foam, Mesh Lining, Reflective Material on Panels |
USCG Type | III, V |
Features | Body Belt with Belt Tunnel and Snag-Resistant Buckle, Hinged Back Panel, Flotation Collar on Vest |
Includes | Hinged Back Panel, Flotation Collar on Vest |
Description
Life Jacket, Standards UL, USCG, Color Orange, Buoyancy 17 1/2 lb, USCG Type III, V, Features Body Belt with Belt Tunnel and Snag-Resistant Buckle, Hinged Back Panel, Flotation Collar on Vest, Outer Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.