Shop All Life Vests
This Product is Discontinued
Stearns
Flotation Device, Orange, 3XL, Zipper (Discontinued)
Mfr # 2000011407
Zoro # G7113018
This Product is Discontinued
Key Features
- Color Orange
- Size 3XL
- Flotation Material Foam
- PFD Style Standard Life Jacket
- Outer Material Nylon
Product Information
- Brand Stearns
- MFR # 2000011407
- Zoro # G7113018
- Country of Origin United States
- Category Life Vests
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 20 1/2 in |
Details
Item | Flotation Device |
Color | Orange |
Flotation Material | Foam |
PFD Style | Standard Life Jacket |
Outer Material | Nylon |
Standards | UL, USCG |
Vest Closure Type | Zipper |
Buoyancy | 15 1/2 lb |
USCG Type | III |
Closure Type | zipper |
Material | Nylon |
Description
Flotation Device, Standards UL, USCG, Color Orange, Buoyancy 15 1/2 lb, USCG Type III, Outer Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.