Programmable Dual Control Panels in Oil Rubbed Bronze
Mfr # G-SC-2-75-OB
Zoro # G300717681
Product Information
- Brand Steamspa
- MFR # G-SC-2-75-OB
- Zoro # G300717681
- UPC # 848308017463
- Country of Origin United States
- Category Steam Generators and Parts
Description
The dual control panels are the ideal input devices for any SteamSpa steam generator. With a large LCD displays and a simple to use interface these control panels allow access to room temperature controls and time setting options for your generator. Also featured are memory banks to store your settings for future use. With their stylish design this pair will match with most any bathroom style or décor adding to the luxurious sauna atmosphere. This dual panel system allows for even more flexibility with installation setups including having a panel on the inside and outside of your sauna enclosure. Take control of your ideal sauna experience with our dual control panels and create the steam sauna experience that’s perfect for you.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Commerical Neutralizer Tank With Media (103000067)
- ZORO SELECT T-Clips Fastener, 3/8 In Max Dia, PK50 (T8)
- WATTS Pressure Relief Valve, Copper Alloy, 75psi (3/4 LF3L-075)
- LEGEND VALVE 1/8" BLACK 90 ELBOW (350-000)
- STEAMSPA 6kW QuickStart Steam Bath Generator with Dual Aroma Pump in Gold (BKT600GD-ADP)
- STEAMSPA Oasis 12 KW Bath Generator with Auto Drain in Brushed Nickel (OAT1200BN-A)
- STEAMSPA 2 x 10.5kW QuickStart Steam Bath Generator w/ Dual Aroma Pump in Polished Chrome (BKT2100CH-ADP)
- STEAMSPA 12kW QuickStart Steam Bath Generator with Dual Aroma Pump in Matte Black (BKT1200MK-ADP)
- STEAMSPA 2 x 9kW QuickStart Steam Bath Generator with Dual Aroma Pump in Matte Black (BKT1800MK-ADP)
- STEAMSPA Black Series Bluetooth 12kW QuickStart Bath Generator in Matte Black (BKT1200MK-A)
- STEAMSPA Oasis 6 KW Bath Generator with Auto Drain in Brushed Nickel (OAT600BN-A)
- Steamspa Steam Generators and Parts