Shop All Steel Toe Boots
Stc
Size 9-1/2 Men's 8" Work Boot Steel Work Boots, Wheat
Mfr # 21995-9.5
Zoro # G5084755
product price: $143.99
/pr
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width M
- Upper Boot Material All Leather
- Footwear Sole Pattern Cleated
Product Information
- Brand Stc
- MFR # 21995-9.5
- Zoro # G5084755
- UPC # 772205034141
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | M |
Height | 8 in |
Footwear Width | R |
Heel Height | 1/2 in |
Size (PRINT) | 9 1/2 |
Overall Height | 8 in |
Details
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 9 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMEHIDE StormHide Down Pour Rain Pants (PEPBL B 4XL)
- HEADLINE Sign, Floor, Tent, Yellow (HDS05693)
- AMMEX Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, XL (GPLHD88100)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- STC Size 13 Men's 8 in Work Boot Steel Work Boots, Black (22002-13)
- STC Size 5 Men's 8 in Work Boot Steel Work Boots, Black (21986-5)
- STC Size 14 Men's 6 in Work Boot Steel Work Boot, Black (21982-14)
- STC Size 6 Men's 8" Work Boot Steel Work Boots, Black (21986-6)
- ARIAT Size 11-1/2 Men's Western Boot Steel Work Boot, Earth (10012948)
- TIMBERLAND PRO Oxford Shoe, M, 12, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- Stc Steel Toe Boots