Shop All Steel Toe Boots
Stc
Size 5 Men's 8 in Work Boot Steel Work Boots, Black
Mfr # 21986-5
Zoro # G5056737
product price: $98.89
/pr
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Size 5
- Width M
- Upper Boot Material Man Made
Product Information
- Brand Stc
- MFR # 21986-5
- Zoro # G5056737
- UPC # 772205033502
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 5 |
Width | M |
Heel Height | 1/2 in |
Height | 8 in |
Footwear Width | R |
Size (PRINT) | 5 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 5, Static Dissipative No, Style Number 21986
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Wall-Mount Drench Hose Dual Heads (S1944011ABC)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, 4X-Large (PW9230XXXXL)
- FIRE-DEX Fire Helmet, Yellow, Traditional (1910H252)
- HEROS PRIDE Belt Accessory, Nylon (1032)
- STC Size 13 Men's 8 in Work Boot Steel Work Boots, Black (22002-13)
- STC Size 14 Men's 6 in Work Boot Steel Work Boot, Black (21982-14)
- STC Size 6 Men's 8" Work Boot Steel Work Boots, Black (21986-6)
- WOLVERINE Work Boot, Waterproof, Leather, 6", 10.5EW (W10653)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Chelsea Boot Steel Work Boot, Brown (235- 115 M)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- MICHELIN Size 12 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- Stc Steel Toe Boots