Shop All Mailer Envelopes
Stayflats
Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case
Mfr # RM2SS
Zoro # G4070327
product price: $77.79
/pk 100, $0.78/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- Usable Width 9 in
- Usable Length 11 in
- Pre-Printed Address Lines No
Product Information
- Brand Stayflats
- MFR # RM2SS
- Zoro # G4070327
- UPC # 841436023924
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Usable Width | 9 in |
Usable Length | 11 in |
Outside Width | 9 in |
Outside Length | 11 1/2 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
Pre-Printed Address Lines | No |
Material Thickness | 0.02 in |
Closure Style | Self Sealing |
Mailer Type | Flat |
With Tear Strip | Yes |
Post-Consumer Recyclability | 97% |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 9 in x 11 in, Usable Width 9 in, Usable Length 11 in, Outside WxL 9 in x 11 1/2 in, Outside Width 9 in, Outside Length 11 1/2 in, Material Thickness 0.02 in, Post-Consumer Recyclability 97 Percent, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 10" x 10" x 10", Kraft, 25/Bundle (11A675)
- ZORO SELECT Blank Square Label 2", Orange, Pk200 (3VCT5)
- ZORO SELECT DOT Label, 4 In. W, 4 In. H, PK500 (8EYG6)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12370)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- STAYFLATS Self-Seal Flat Mailers, 7" x 9", White, 100/Case (RM10SS)
- STAYFLATS Self-Seal Flat Mailers, 11" x 13 1/2", White, 100/Case (RM3SS)
- STAYFLATS Flat Mailers, 20" x 27", White, 50/Bundle (RM12SFW)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- STAYFLATS Self-Seal Flat Mailers, 17" x 21", White, 100/Case (RM7PS)
- THE PACKAGING WHOLESALERS Self Seal Stayflats Mailers, 12-3/4inW x 15inL, White, 100/Pack (ENVRM4PSWSS)
- Stayflats Mailer Envelopes