Shop All Mailer Envelopes
Stayflats
Self-Seal Flat Mailers, 6" x 6", White, 200/Case
Mfr # RM9SS
Zoro # G4070729
product price: $70.49
/pk 200, $0.35/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- Usable Width 6 in
- Material Thickness 0.02 in
- Outside Width 6 in
Product Information
- Brand Stayflats
- MFR # RM9SS
- Zoro # G4070729
- UPC # 841436017060
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Usable Width | 6 in |
Outside Width | 6 in |
Outside Length | 6 in |
Usable Length | 6 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
Material Thickness | 0.02 in |
Post-Consumer Recyclability | 97% |
Closure Style | Self Sealing |
Pre-Printed Address Lines | No |
Mailer Type | Flat |
With Tear Strip | Yes |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 6 in x 6 in, Usable Width 6 in, Usable Length 6 in, Outside WxL 6 in x 6 in, Outside Width 6 in, Outside Length 6 in, Material Thickness 0.02 in, Post-Consumer Recyclability 97 Percent, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Boxes, 9" x 9" x 9", Kraft, 25/Bundle (HD999)
- AMPAD 8-1/2"x11-3/4" Gray Legal Rule Pad, Pk12 (20-620)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 24" x 100', Clear, 1/Each (BD51624)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 175 ft., 3/16" Thickness, Clear (36DY52)
- STAYFLATS Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- STAYFLATS Self-Seal Flat Mailers, 12 3/4" x 15", White, 100/Case (RM4SS)
- STAYFLATS Flat Mailers, 20" x 27", White, 50/Bundle (RM12SFW)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- QUALITY PARK Quality Park Products QUA64007 Photo-Document Mailer- 24 Pt.- 6in.x8in.- White (QUA64007)
- Stayflats Mailing Tubes & Cartons