Shop All Mailer Envelopes
Stayflats
Self-Seal Flat Mailers, 22" x 27", White, 50/Case
Mfr # RM27SS
Zoro # G4075190
product price: $197.99
/pk 50, $3.96/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- With Tear Strip Yes
- Pre-Printed Address Lines No
- Post-Consumer Recyclability 97%
Product Information
- Brand Stayflats
- MFR # RM27SS
- Zoro # G4075190
- UPC # 815987022552
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Outside Width | 22 in |
Outside Length | 27 in |
Usable Length | 27 in |
Usable Width | 22 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
With Tear Strip | Yes |
Pre-Printed Address Lines | No |
Post-Consumer Recyclability | 97% |
Material Thickness | 0.02 in |
Closure Style | Self Sealing |
Mailer Type | Flat |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 22 in x 27 in, Usable Width 22 in, Usable Length 27 in, Outside WxL 22 in x 27 in, Outside Width 22 in, Outside Length 27 in, Material Thickness 0.02 in, Post-Consumer Recyclability 97 Percent, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Chisel Tip Low-Odor Dry-Erase Markers with Erasers, Black, PK12 (2925U00-12)
- XEROX Paper, Ltr, Vitality, We, 92B Pk (XER3R02047RM)
- GPS SHRINK FILM Heat Activated Shrink Film 12" x 3500 ft., Polyolefin (IK7F1200)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1" x 10ft- Black (WLFR-100-10)
- STAYFLATS Self-Seal Flat Mailers, 12 3/4" x 15", White, 100/Case (RM4SS)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- STAYFLATS Self-Seal Flat Mailers, 11" x 13 1/2", White, 100/Case (RM3SS)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- STAYFLATS Self-Seal Flat Mailers, 7" x 9", White, 100/Case (RM10SS)
- PARTNERS BRAND DVD Mailers, 7 5/8" x 5 7/16" x 11/16", White, 50/Bundle (MLRDVD)
- Stayflats Mailer Envelopes