Shop All Mailer Envelopes
Stayflats
Self-Seal Flat Mailers, 20" x 27", White, 50/Case
Mfr # RM12SS
Zoro # G4070555
product price: $162.99
/pk 50, $3.26/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- Mailer Type Flat
- Usable Length 27 in
- Post-Consumer Recyclability 97%
Product Information
- Brand Stayflats
- MFR # RM12SS
- Zoro # G4070555
- UPC # 815987022521
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Usable Length | 27 in |
Outside Length | 27 in |
Outside Width | 20 in |
Usable Width | 20 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
Mailer Type | Flat |
Post-Consumer Recyclability | 97% |
Closure Style | Self Sealing |
With Tear Strip | Yes |
Pre-Printed Address Lines | No |
Material Thickness | 0.02 in |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 20 in x 27 in, Usable Width 20 in, Usable Length 27 in, Outside WxL 20 in x 27 in, Outside Width 20 in, Outside Length 27 in, Material Thickness 0.02 in, Post-Consumer Recyclability 97 Percent, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Numbers superShapes Stickers, PK4800 (T46036)
- WESTERN PLASTICS Film Perf Cling 24x24 500 (323)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #1, PK26 (82199)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG14)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- STAYFLATS Self-Seal Flat Mailers, 11" x 13 1/2", White, 100/Case (RM3SS)
- STAYFLATS Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- STAYFLATS Self-Seal Flat Mailers, 12 3/4" x 15", White, 100/Case (RM4SS)
- GREAT PAPERS Envelope, EA5, Tissue Lined, White, PK25 (2019028)
- Stayflats Mailer Envelopes