Shop All Mailer Envelopes
Stayflats
Self-Seal Flat Mailers, 18" x 24", White, 50/Case
Mfr # RM11PS
Zoro # G4072969
product price: $134.99
/pk 50, $2.70/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- Mailer Type Flat
- Outside Length 24 in
- Outside Width 18 in
Product Information
- Brand Stayflats
- MFR # RM11PS
- Zoro # G4072969
- UPC # 841436016247
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Outside Length | 24 in |
Outside Width | 18 in |
Usable Length | 24 in |
Usable Width | 18 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
Mailer Type | Flat |
Post-Consumer Recyclability | 97% |
With Tear Strip | Yes |
Closure Type | Peel & Seal |
Material Thickness | 0.02 in |
Pre-Printed Address Lines | No |
Closure Style | Self Sealing |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 18 in x 24 in, Usable Width 18 in, Usable Length 24 in, Outside WxL 18 in x 24 in, Outside Width 18 in, Outside Length 24 in, Material Thickness 0.02 in, Post-Consumer Recyclability 97 Percent, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0475 Dia, 166.2 ft. (08-0475-001S)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6578, 2" x 2-5/8", Box of 750 (727826578)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Blue Ink, Black Barrel, 3PK (TR57320)
- DAHLE Stand 798, for Dahle 448 Trimmer (798)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- STAYFLATS Self-Seal Flat Mailers, 17" x 21", White, 100/Case (RM7PS)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- STAYFLATS Self-Seal Flat Mailers, 11" x 13 1/2", White, 100/Case (RM3SS)
- STAYFLATS Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- BUSINESS SOURCE Self Seal Envelopes- Tint-Regular- 4.5 in. x 9.5 in.- 500-BX-WE (BSN04645)
- Stayflats Mail Supplies